Motion
44797629
Cam & Groove Fitting Part - Stainless Steel
MI ITEM #11742253
MFR #44797629
List Price$75.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Stainless Steel
MI ITEM #11742253
MFR #44797629

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.15/each for your price

Overview

Mfr description
44797629 44797629 2 ID DUST PLUG SS CAML

Specifications

  • Part Type
    Part DP
  • ManufacturerName (description attribute)
    Value Collection
  • Body Material
    Stainless Steel
  • Type
    Cam & Groove
  • Coupler Size
    2 in
  • Coupling Descriptor
    Dust Plug For Use With Couplers
  • Max Pressure
    1,000 psi
  • Style
    Part DP
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought