Motion
44797637
2" Cam & Groove Dust Cap for Use with Adapters Part DC, Stainless Steel, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742254
MFR #44797637
Price$109.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Cam & Groove Dust Cap for Use with Adapters Part DC, Stainless Steel, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742254
MFR #44797637

Mfr description
44797637 44797637 2 ID DUST CAP SS CAMLO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.50/each

Specifications

Dimensions

  • Coupler Size
    2 in

Details

  • Coupling Descriptor
    Dust Cap For Use With Adapters
  • Material
    Stainless Steel
  • Max Pressure
    1,000 psi
  • Style
    Part DC
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)