Overview
Mfr description
44797686 44797686 1-1/2 ID (B) MALE SS C
Specifications
- TypeCam & Groove
- Coupler Size1-1/2 in
- Coupling DescriptorFemale Coupler Male NPT Thread
- Max Pressure1,000 psi
- StylePart B
- Thread Size1-1/2 in
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data