Motion
44797702
1-1/2" x 1-1/2" Cam & Groove Male Adapter Female NPT Thread Part A, Stainless Steel, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742260
MFR #44797702
Price$72.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" x 1-1/2" Cam & Groove Male Adapter Female NPT Thread Part A, Stainless Steel, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742260
MFR #44797702

Mfr description
44797702 44797702 1-1/2 ID (A) FEM SS CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.18/each

Specifications

Dimensions

  • Coupler Size
    1-1/2 in
  • Thread Size
    1-1/2 in

Details

  • Coupling Descriptor
    Male Adapter Female NPT Thread
  • Material
    Stainless Steel
  • Max Pressure
    1,000 psi
  • Style
    Part A
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)