Overview
Mfr description
44797736 44797736 1-1/4 ID (E) SHANK SS
Specifications
- TypeCam & Groove
- Coupler Size1-1/4 in
- Coupling DescriptorMale Adapter Hose Shank
- Max Pressure1,000 psi
- StylePart E
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data