Motion
44860377
36" x 3" x 1-3/4" 420 ESR Stainless Steel Rectangular Rod, +.125/+.375 Length Tolerance, +.060/+.187 Width Tolerance, +.015/+.055 Thickness Tolerance
MI ITEM #11742340
MFR #44860377
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" x 3" x 1-3/4" 420 ESR Stainless Steel Rectangular Rod, +.125/+.375 Length Tolerance, +.060/+.187 Width Tolerance, +.015/+.055 Thickness Tolerance
MI ITEM #11742340
MFR #44860377

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44860377 44860377 1 3/4X3X36 420 ESR SS

Specifications

  • Stainless Steel Type
    420 ESR
  • Length
    36 in
  • Length Tolerance
    +.125/+.375 in
  • Thickness
    1-3/4 in
  • Thickness Tolerance
    +.015/+.055 in
  • Width Tolerance
    +.060/+.187 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought