Motion
44862084
44862084 44862084 1/2" DIA.X36 1045 STEE
Mi Item #11742393
MFR #44862084
Price$34.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
44862084 44862084 1/2" DIA.X36 1045 STEE
Mi Item #11742393
MFR #44862084

Mfr description
44862084 44862084 1/2" DIA.X36 1045 STEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.18/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Diameter Deviation
    +.062/-.000
  • Length
    3 ft

Details

  • Finish Coating
    Cold Finish
  • Grade
    4140
  • Hardness
    285-341 Brinell
  • Material
    Steel
  • Material Specification
    1045
  • Shape
    Rod
  • Style
    Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)