Motion
44905644
162mm High x 162mm Wide x 7.9mm Deep, Tube Axial Fan Air Filter Assembly;93% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 45 Pores per Inch, Use with 162mm Round Tube Axial Fans
MI ITEM #11742395
MFR #44905644
List Price$16.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
162mm High x 162mm Wide x 7.9mm Deep, Tube Axial Fan Air Filter Assembly;93% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 45 Pores per Inch, Use with 162mm Round Tube Axial Fans
MI ITEM #11742395
MFR #44905644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.38/each for your price

Overview

Mfr description
44905644 44905644 172X151MM /45PPI MEDIA

Specifications

  • Assembly Material
    Plastic
  • Depth
    7.90 mm
  • Filter Type
    Assembly
  • For Use With
    162mm Round Tube Axial Fan
  • Height
    162.00 mm
  • Includes
    Retainer, Filter, Guard
  • Maximum Temperature
    175 °F
  • Media Material
    Polyurethane Foam
  • Particle Capture Efficiency
    93 %
  • Pores Per Inch
    45 PPI
  • Standards Met
    UL94-VO, UL94HF1
  • Width
    162.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought