Motion
44905651
120mm High x 120mm Wide x 11.2mm Deep, Tube Axial Fan Air Filter Assembly;93% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 45 Pores per Inch, Use with 120mm Square Tube Axial Fans
Mi Item #11742396
MFR #44905651
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120mm High x 120mm Wide x 11.2mm Deep, Tube Axial Fan Air Filter Assembly;93% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 45 Pores per Inch, Use with 120mm Square Tube Axial Fans
Mi Item #11742396
MFR #44905651

Mfr description
44905651 44905651 120MM W/45PPI MEDIA PL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.43/each

Specifications

Dimensions

  • Depth
    11.20 mm
  • Height
    120.00 mm
  • Width
    120.00 mm

Details

  • Assembly Material
    Plastic
  • Filter Type
    Assembly
  • For Use With
    120mm Square Tube Axial Fan
  • Includes
    Retainer, Filter, Guard
  • Maximum Temperature
    175 °F
  • Media Material
    Polyurethane Foam
  • Particle Capture Efficiency
    93 %
  • Pores Per Inch
    45 PPI
  • Standards Met
    UL94-VO, UL94HF1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)