Motion
44905669
80mm High x 80mm Wide x 9.9mm Deep, Tube Axial Fan Air Filter Assembly;88% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 30 Pores per Inch, Use with 80mm Square Tube Axial Fans
Mi Item #11742397
MFR #44905669
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80mm High x 80mm Wide x 9.9mm Deep, Tube Axial Fan Air Filter Assembly;88% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 30 Pores per Inch, Use with 80mm Square Tube Axial Fans
Mi Item #11742397
MFR #44905669

Mfr description
44905669 44905669 80MM W/30PPI MEDIA PLS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • Depth
    9.90 mm
  • Height
    80.00 mm
  • Width
    80.00 mm

Details

  • Assembly Material
    Plastic
  • Filter Type
    Assembly
  • For Use With
    80mm Square Tube Axial Fan
  • Includes
    Retainer, Filter, Guard
  • Maximum Temperature
    175 °F
  • Media Material
    Polyurethane Foam
  • Particle Capture Efficiency
    88 %
  • Pores Per Inch
    30 PPI
  • Standards Met
    UL94-VO, UL94HF1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)