Motion
44905826
115 Volts, AC, 103 CFM, Square Tube Axial Fan Kit;0.26 Amp Rating, 120mm High x 120mm Wide x 38.5mm Deep, Includes Fan, Fan Filter, Thermostatically Controlled Fan Cord
MI ITEM #11742401
MFR #44905826
Price$230.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
115 Volts, AC, 103 CFM, Square Tube Axial Fan Kit;0.26 Amp Rating, 120mm High x 120mm Wide x 38.5mm Deep, Includes Fan, Fan Filter, Thermostatically Controlled Fan Cord
MI ITEM #11742401
MFR #44905826

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$230.60/each

Specifications

Details

  • Kit Includes
    Fan, Fan Filter, Thermostatically Controlled Fan Cord
  • Type of Power
    AC

Overview

Mfr description
44905826 44905826 120MM 103CFM&FILTER TH
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought