Motion
44905859
115 Volts, AC, 80 CFM, Square Tube Axial Fan Kit;0.18 Amp Rating, 120mm High x 120mm Wide x 38.5mm Deep, Includes Fan, Fan Guard, Thermostatically Controlled Fan Cord
Mi Item #11742404
MFR #44905859
Price$230.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
115 Volts, AC, 80 CFM, Square Tube Axial Fan Kit;0.18 Amp Rating, 120mm High x 120mm Wide x 38.5mm Deep, Includes Fan, Fan Guard, Thermostatically Controlled Fan Cord
Mi Item #11742404
MFR #44905859

Mfr description
44905859 44905859 120MM 80CFM&WIRE GUARD
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.60/each

Specifications

Details

  • Kit Includes
    Fan, Fan Guard, Thermostatically Controlled Fan Cord
  • Type of Power
    AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)