Motion
44905909
230 Volts, AC, 600 CFM, Round Tube Axial Fan Kit;0.16/0.14 Amp Rating, 254mm High x 254mm Wide x 89mm Deep, Includes Fan, Fan Filter, Fan Cord
Mi Item #11742409
MFR #44905909
Price$398.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Volts, AC, 600 CFM, Round Tube Axial Fan Kit;0.16/0.14 Amp Rating, 254mm High x 254mm Wide x 89mm Deep, Includes Fan, Fan Filter, Fan Cord
Mi Item #11742409
MFR #44905909

Mfr description
44905909 44905909 254MM 230V 600CFM&CORD
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$398.98/each

Specifications

Details

  • Kit Includes
    Fan, Fan Filter, Fan Cord
  • Type of Power
    AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)