Motion
44905925
230 Volts, AC, 103 CFM, Square Tube Axial Fan Kit;0.12 Amp Rating, 120mm High x 120mm Wide x 38.5mm Deep, Includes Fan, Fan Filter, Fan Cord
MI ITEM #11742411
MFR #44905925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Volts, AC, 103 CFM, Square Tube Axial Fan Kit;0.12 Amp Rating, 120mm High x 120mm Wide x 38.5mm Deep, Includes Fan, Fan Filter, Fan Cord
MI ITEM #11742411
MFR #44905925

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44905925 44905925 120MM 230V 103CFM&CORD
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Kit Includes
    Fan, Fan Filter, Fan Cord
  • Type of Power
    AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought