Motion
44905941
230 Volts, AC, 80 CFM, Square Tube Axial Fan Kit;0.07/0.06 Amp Rating, 120mm High x 120mm Wide x 38.5mm Deep, Includes Fan, Fan Filter, Fan Cord
Mi Item #11742413
MFR #44905941
Price$284.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Volts, AC, 80 CFM, Square Tube Axial Fan Kit;0.07/0.06 Amp Rating, 120mm High x 120mm Wide x 38.5mm Deep, Includes Fan, Fan Filter, Fan Cord
Mi Item #11742413
MFR #44905941

Mfr description
44905941 44905941 120MM 230V 80CFM&CORD
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$284.35/each

Specifications

Details

  • Kit Includes
    Fan, Fan Filter, Fan Cord
  • Type of Power
    AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)