Motion
44905990
115 Volts, AC, 600 CFM, Round Tube Axial Fan Kit;0.22/0.24 Amp Rating, 254mm High x 254mm Wide x 89mm Deep, Includes Fan, Fan Guard, Fan Cord
MI ITEM #11742418
MFR #44905990
Price$328.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
115 Volts, AC, 600 CFM, Round Tube Axial Fan Kit;0.22/0.24 Amp Rating, 254mm High x 254mm Wide x 89mm Deep, Includes Fan, Fan Guard, Fan Cord
MI ITEM #11742418
MFR #44905990

Mfr description
44905990 44905990 254MM 115V 600CFM&CORD
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$328.10/each

Specifications

Details

  • Kit Includes
    Fan, Fan Guard, Fan Cord
  • Type of Power
    AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)