Motion
44906014
115 Volts, AC, 103 CFM, Square Tube Axial Fan Kit;0.26 Amp Rating, 120mm High x 120mm Wide x 38.5mm Deep, Includes Fan, Fan Guard, Fan Cord
MI ITEM #11742420
MFR #44906014
Price$170.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
115 Volts, AC, 103 CFM, Square Tube Axial Fan Kit;0.26 Amp Rating, 120mm High x 120mm Wide x 38.5mm Deep, Includes Fan, Fan Guard, Fan Cord
MI ITEM #11742420
MFR #44906014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$170.45/each

Specifications

Details

  • Kit Includes
    Fan, Fan Guard, Fan Cord
  • Type of Power
    AC

Overview

Mfr description
44906014 44906014 120MM 115V 103CFM&CORD
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought