Motion
44906055
115 Volts, AC, 31 CFM, Square Tube Axial Fan Kit;0.18 Amp Rating, 3.15" High x 3" Wide x 38.5mm Deep, Includes Fan, Fan Guard, Fan Cord
MI ITEM #11742424
MFR #44906055
Price$327.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
115 Volts, AC, 31 CFM, Square Tube Axial Fan Kit;0.18 Amp Rating, 3.15" High x 3" Wide x 38.5mm Deep, Includes Fan, Fan Guard, Fan Cord
MI ITEM #11742424
MFR #44906055

Mfr description
44906055 44906055 80MM 115V 31CFM W/CORD
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.65/each

Specifications

Details

  • Kit Includes
    Fan, Fan Guard, Fan Cord
  • Type of Power
    AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)