Motion
45268703
1/4" 304 Stainless Steel Pipe Half Coupling FNPT Ends, 150 psi, 25/32" OAL
MI ITEM #11742434
MFR #45268703
List Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" 304 Stainless Steel Pipe Half Coupling FNPT Ends, 150 psi, 25/32" OAL
MI ITEM #11742434
MFR #45268703

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.30/each for your price

Overview

Mfr description
45268703 45268703 SCH 40 1/4" FNPT SS CP

Specifications

  • End Connections
    FNPT
  • Fitting Size
    1/4 in
  • Length
    25/32 in
  • Material Grade
    304
  • Pressure Rating
    150 psi
  • Type
    Half Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought