Motion
45403334
1/4" Socket Head Cap Screw Compatible, Cobalt, Solid Pilot Counterbore 4-1/2" Overall Length, Bright Finish, 9/32" Pilot Diam, Straight Shank, 3 Flutes
MI ITEM #11742439
MFR #45403334
List Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Socket Head Cap Screw Compatible, Cobalt, Solid Pilot Counterbore 4-1/2" Overall Length, Bright Finish, 9/32" Pilot Diam, Straight Shank, 3 Flutes
MI ITEM #11742439
MFR #45403334

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.97/each for your price

Overview

Mfr description
45403334 45403334 1/4X9/32" COB SOLID PI
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys

Specifications

  • Shank Diameter
    3/8 in
  • Overall Length
    4-1/2 in
  • Number Of Flutes
    3
  • Pilot Diameter
    9/32 in
  • Cutting Direction
    Forward
  • Counterbore Material
    Cobalt
  • Fastener Size Compatibility
    1/4 in
  • Fastener Type
    Socket-Head Cap Screw
  • Shank Type
    Straight
  • Counterbore Diameter
    13/32 in
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought