Motion
45403342
5/16" Socket Head Cap Screw Compatible, Cobalt, Solid Pilot Counterbore 4-1/2" Overall Length, Bright Finish, 11/32" Pilot Diam, Straight Shank, 3 Flutes
Mi Item #11742440
MFR #45403342
Price$96.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Socket Head Cap Screw Compatible, Cobalt, Solid Pilot Counterbore 4-1/2" Overall Length, Bright Finish, 11/32" Pilot Diam, Straight Shank, 3 Flutes
Mi Item #11742440
MFR #45403342

Mfr description
45403342 45403342 5/16X11/32" COB SOLID
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.98/each

Specifications

Dimensions

  • Counterbore Diameter
    1/2 in
  • Fastener Size Compatibility
    5/16 in
  • Overall Length
    4-1/2 in
  • Pilot Diameter
    11/32 in
  • Shank Diameter
    7/16 in

Details

  • Counterbore Material
    Cobalt
  • Cutting Direction
    Forward
  • Fastener Type
    Socket-Head Cap Screw
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)