Motion
45403383
5/8" Compatible Cobalt, Solid Pilot Counterbore Bright Finish, 21/32" Pilot Diam, Straight Shank
MI ITEM #11742444
MFR #45403383
List Price$170.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Compatible Cobalt, Solid Pilot Counterbore Bright Finish, 21/32" Pilot Diam, Straight Shank
MI ITEM #11742444
MFR #45403383

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$170.25/each for your price

Overview

Mfr description
45403383 45403383 5/8X21/32" PILOT SS VA
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys

Specifications

  • Shank Diameter
    31/32 in
  • Pilot Diameter
    21/32 in
  • Cutting Direction
    Forward
  • Counterbore Material
    Cobalt
  • Fastener Size Compatibility
    5/8 in
  • Shank Type
    Straight
  • Counterbore Diameter
    3/4 in
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text