Motion
45403409
4mm Compatible Cobalt, Solid Pilot Counterbore 88.9mm Overall Length, 4.5mm Pilot Diam, Straight Shank, 3 Flutes
MI ITEM #11742446
MFR #45403409
Price$44.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4mm Compatible Cobalt, Solid Pilot Counterbore 88.9mm Overall Length, 4.5mm Pilot Diam, Straight Shank, 3 Flutes
MI ITEM #11742446
MFR #45403409

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.63/each

Specifications

Dimensions

  • Counterbore Diameter
    8.00 mm
  • Fastener Size Compatibility
    4.00 mm
  • Overall Length
    88.90 mm
  • Pilot Diameter
    4.50 mm
  • Shank Diameter
    0.3120 in

Details

  • Counterbore Material
    Cobalt
  • Cutting Direction
    Forward
  • Number Of Flutes
    3
  • Shank Type
    Straight

Overview

Mfr description
45403409 45403409 M4X4.5 HSS 3FL SOLID P
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought