Motion
45403425
6mm Compatible Cobalt, Solid Pilot Counterbore 127mm Overall Length, 6.6mm Pilot Diam, Straight Shank, 3 Flutes
MI ITEM #11742448
MFR #45403425
List Price$63.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Compatible Cobalt, Solid Pilot Counterbore 127mm Overall Length, 6.6mm Pilot Diam, Straight Shank, 3 Flutes
MI ITEM #11742448
MFR #45403425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.25/each for your price

Overview

Mfr description
45403425 45403425 M6X6.6 HSS 3FL SOLID P
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys

Specifications

  • Shank Diameter
    0.4370 in
  • Overall Length
    127.00 mm
  • Number Of Flutes
    3
  • Pilot Diameter
    6.60 mm
  • Cutting Direction
    Forward
  • Counterbore Material
    Cobalt
  • Fastener Size Compatibility
    6.00 mm
  • Shank Type
    Straight
  • Counterbore Diameter
    11.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought