Motion
45403433
8mm Compatible Cobalt, Solid Pilot Counterbore 152.4mm Overall Length, 9mm Pilot Diam, Straight Shank, 3 Flutes
MI ITEM #11742449
MFR #45403433
Price$77.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Compatible Cobalt, Solid Pilot Counterbore 152.4mm Overall Length, 9mm Pilot Diam, Straight Shank, 3 Flutes
MI ITEM #11742449
MFR #45403433

Mfr description
45403433 45403433 M8X9 HSS 3FL SOLID PIL
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.70/each

Specifications

Dimensions

  • Counterbore Diameter
    15.00 mm
  • Fastener Size Compatibility
    8.00 mm
  • Overall Length
    152.40 mm
  • Pilot Diameter
    9.00 mm
  • Shank Diameter
    0.5000 in

Details

  • Counterbore Material
    Cobalt
  • Cutting Direction
    Forward
  • Number Of Flutes
    3
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)