Motion
45403441
10mm Compatible Cobalt, Solid Pilot Counterbore 152.4mm Overall Length, 11mm Pilot Diam, Straight Shank, 3 Flutes
MI ITEM #11742450
MFR #45403441
List Price$72.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Compatible Cobalt, Solid Pilot Counterbore 152.4mm Overall Length, 11mm Pilot Diam, Straight Shank, 3 Flutes
MI ITEM #11742450
MFR #45403441

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$72.25/each for your price

Overview

Mfr description
45403441 45403441 M10X11 HSS 3FL SOLID P
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys

Specifications

  • Shank Diameter
    1/2 in
  • Overall Length
    152.40 mm
  • Number Of Flutes
    3
  • Pilot Diameter
    11.00 mm
  • Cutting Direction
    Forward
  • Counterbore Material
    Cobalt
  • Fastener Size Compatibility
    10.00 mm
  • Shank Type
    Straight
  • Counterbore Diameter
    18.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought