Motion
45403458
12mm Compatible Cobalt, Solid Pilot Counterbore 190.5mm Overall Length, 14mm Pilot Diam, Straight Shank, 3 Flutes
MI ITEM #11742451
MFR #45403458
List Price$78.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm Compatible Cobalt, Solid Pilot Counterbore 190.5mm Overall Length, 14mm Pilot Diam, Straight Shank, 3 Flutes
MI ITEM #11742451
MFR #45403458

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$78.08/each for your price

Overview

Mfr description
45403458 45403458 M12X14 HSS 3FL SOLID P
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys

Specifications

  • Shank Diameter
    1/2 in
  • Overall Length
    190.50 mm
  • Number Of Flutes
    3
  • Pilot Diameter
    14.00 mm
  • Cutting Direction
    Forward
  • Counterbore Material
    Cobalt
  • Fastener Size Compatibility
    12.00 mm
  • Shank Type
    Straight
  • Counterbore Diameter
    20.00 mm
  • Shank Taper Designation
    2MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought