Motion
45403466
14mm Compatible High Speed Steel, Solid Pilot Counterbore 8-1/4" Overall Length, 15mm Pilot Diam, Morse Taper Shank, 3 Flutes
MI ITEM #11742452
MFR #45403466
List Price$101.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm Compatible High Speed Steel, Solid Pilot Counterbore 8-1/4" Overall Length, 15mm Pilot Diam, Morse Taper Shank, 3 Flutes
MI ITEM #11742452
MFR #45403466

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$101.48/each for your price

Overview

Mfr description
45403466 45403466 14MM X 15.0MM PILOT SS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Counterbore Diameter
    24.00 mm
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Size Compatibility
    14.00 mm
  • Number Of Flutes
    3
  • Overall Length
    8-1/4 in
  • Pilot Diameter
    15.00 mm
  • Shank Taper Designation
    2MT
  • Shank Type
    Morse Taper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text