Motion
45403474
16mm Compatible Cobalt, Solid Pilot Counterbore 228.6mm Overall Length, 17mm Pilot Diam, Morse Taper Shank, 3 Flutes
Mi Item #11742453
MFR #45403474
Price$168.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16mm Compatible Cobalt, Solid Pilot Counterbore 228.6mm Overall Length, 17mm Pilot Diam, Morse Taper Shank, 3 Flutes
Mi Item #11742453
MFR #45403474

Mfr description
45403474 45403474 M16X17 HSS 3FL SOLID P
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.70/each

Specifications

Dimensions

  • Counterbore Diameter
    26.00 mm
  • Fastener Size Compatibility
    16.00 mm
  • Overall Length
    228.60 mm
  • Pilot Diameter
    17.00 mm

Details

  • Counterbore Material
    Cobalt
  • Cutting Direction
    Forward
  • Number Of Flutes
    3
  • Shank Taper Designation
    2MT
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)