Motion
45404290
5/8", 1-1/4" LOC, 5/8" Shank Diam, 3-1/2" OAL, 4 Flute, Solid Carbide Square End Mill Single End, Uncoated, 30° Helix
MI ITEM #11742457
MFR #45404290
List Price$290.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8", 1-1/4" LOC, 5/8" Shank Diam, 3-1/2" OAL, 4 Flute, Solid Carbide Square End Mill Single End, Uncoated, 30° Helix
MI ITEM #11742457
MFR #45404290

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$290.13/each for your price

Overview

Mfr description
45404290 45404290 5/8X5/8X1-1/4X3-1/2" 4
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface. Used in applications where plunge cutting is not necessary.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Helix Angle
    30
  • Overall Length
    4-1/8 in
  • Length Type
    Regular
  • Material Grade
    Micrograin
  • Center Cutting
    NonCenter Cutting
  • Coating
    Uncoated
  • Material
    Solid Carbide
  • Shank Diameter Tolerance
    0/-0.0003 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought