Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.5000 in Bore Diam., 3.1500 in OD, 3.1500 in Width
MI ITEM #11742459
MFR #45418902

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
45418902 45418902 1-1/2" PLATED BALL BEA

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.1500 in
  • Radial Static Load Capacity
    4,001.00
  • Insert Material
    Zinc Chromate Plated Steel
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought