Motion
45700747
3/16" x 3/32" Diam, Aircraft Cable - 920 Lb Breaking Strength, 7 x 7 Strand Core, Vinyl Coating
MI ITEM #11742461
MFR #45700747
Price$27.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" x 3/32" Diam, Aircraft Cable - 920 Lb Breaking Strength, 7 x 7 Strand Core, Vinyl Coating
MI ITEM #11742461
MFR #45700747

Mfr description
45700747 45700747 7X7 3/32-3/16X100' VIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.73/each

Specifications

Dimensions

  • Bare Diameter
    3/32
  • Breaking Strength
    920 lb
  • Diameter
    3/16 in

Details

  • Finish Coating
    Galvanized
  • Head Coating
    Vinyl
  • PSC Code
    4010
  • Strand Type
    7 x 7 Strand Core
  • Type
    Aircraft Cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)