Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" x 3/32" Diam, Aircraft Cable - 920 Lb Breaking Strength, 7 x 7 Strand Core, Vinyl Coating
MI ITEM #11742462
MFR #45700754

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
45700754 45700754 7X7 3/32-3/16X50' VINY

Specifications

  • Finish Coating
    Galvanized
  • Breaking Strength
    920 lb
  • Diameter
    3/16 in
  • PSC Code
    4010
  • Type
    Aircraft Cable
  • Bare Diameter
    3/32
  • Head Coating
    Vinyl
  • Strand Type
    7 x 7 Strand Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought