Motion
45700770
1/8" x 3/32" Diam, Aircraft Cable - 920 Lb Breaking Strength, 7 x 7 Strand Core, Vinyl Coating
Mi Item #11742463
MFR #45700770
Price$89.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" x 3/32" Diam, Aircraft Cable - 920 Lb Breaking Strength, 7 x 7 Strand Core, Vinyl Coating
Mi Item #11742463
MFR #45700770

Mfr description
45700770 45700770 7X7 3/32-1/8 500' VINY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.97/each

Specifications

Dimensions

  • Bare Diameter
    3/32
  • Breaking Strength
    920 lb
  • Diameter
    1/8 in

Details

  • Finish Coating
    Galvanized
  • Head Coating
    Vinyl
  • PSC Code
    4010
  • Strand Type
    7 x 7 Strand Core
  • Type
    Aircraft Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)