Overview
Mfr description
45700820 45700820 7X7 1/16-3/32" 500' VI
Specifications
- Bare Diameter1/16
- Breaking Strength480 lb
- Diameter3/32 in
- Finish CoatingGalvanized
- Head CoatingVinyl
- PSC Code4010
- Strand Type7 x 7 Strand Core
- TypeAircraft Cable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data