Overview
Mfr description
45700838 45700838 7X7 1/16-3/32X200' VIN
Specifications
- Finish CoatingGalvanized
- Breaking Strength480 lb
- Diameter3/32 in
- PSC Code4010
- TypeAircraft Cable
- Bare Diameter1/16
- Head CoatingVinyl
- Strand Type7 x 7 Strand Core
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data