Motion
45700846
3/32" x 1/16" Diam, Aircraft Cable - 480 Lb Breaking Strength, 7 x 7 Strand Core, Vinyl Coating
MI ITEM #11742469
MFR #45700846
Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" x 1/16" Diam, Aircraft Cable - 480 Lb Breaking Strength, 7 x 7 Strand Core, Vinyl Coating
MI ITEM #11742469
MFR #45700846

Mfr description
45700846 45700846 7X7 1/16-3/32X100' VIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.90/each

Specifications

Dimensions

  • Bare Diameter
    1/16
  • Breaking Strength
    480 lb
  • Diameter
    3/32 in

Details

  • Finish Coating
    Galvanized
  • Head Coating
    Vinyl
  • PSC Code
    4010
  • Strand Type
    7 x 7 Strand Core
  • Type
    Aircraft Cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)