Motion
45700911
1/4" x 3/16" Diam, Aircraft Cable - 4,200 Lb Breaking Strength, 7 x 19 Strand Core, Vinyl Coating
Mi Item #11742473
MFR #45700911
Price$37.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" x 3/16" Diam, Aircraft Cable - 4,200 Lb Breaking Strength, 7 x 19 Strand Core, Vinyl Coating
Mi Item #11742473
MFR #45700911

Mfr description
45700911 45700911 7X19 3/16-1/4X50' VINY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.90/each

Specifications

Dimensions

  • Bare Diameter
    3/16
  • Breaking Strength
    4,200 lb
  • Diameter
    1/4 in

Details

  • Finish Coating
    Galvanized
  • Head Coating
    Vinyl
  • PSC Code
    4010
  • Strand Type
    7 x 19 Strand Core
  • Type
    Aircraft Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)