Motion
45700945
3/16" x 1/8" Diam, Aircraft Cable - 2,000 Lb Breaking Strength, 7 x 19 Strand Core, Vinyl Coating
Mi Item #11742475
MFR #45700945
Price$46.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" x 1/8" Diam, Aircraft Cable - 2,000 Lb Breaking Strength, 7 x 19 Strand Core, Vinyl Coating
Mi Item #11742475
MFR #45700945

Mfr description
45700945 45700945 7X19 1/8-3/16X100' VIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.65/each

Specifications

Dimensions

  • Bare Diameter
    1/8
  • Breaking Strength
    2,000 lb
  • Diameter
    3/16 in

Details

  • Finish Coating
    Galvanized
  • Head Coating
    Vinyl
  • PSC Code
    4010
  • Strand Type
    7 x 19 Strand Core
  • Type
    Aircraft Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)