Overview
Mfr description
45700952 45700952 7X19 1/8-3/16X50' VINY
Specifications
- Finish CoatingGalvanized
- Breaking Strength2,000 lb
- Diameter3/16 in
- PSC Code4010
- TypeAircraft Cable
- Bare Diameter1/8
- Head CoatingVinyl
- Strand Type7 x 19 Strand Core
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data