Specifications
Dimensions
- Breaking Strength480 lb
- Diameter1/16 in
Details
- Finish Coating304 Stainless Steel
- PSC Code4010
- Strand Type7 x 7 Strand Core
- TypeAircraft Cable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)