Motion
45701018
1/16" Diam, Aircraft Cable - 480 Lb Breaking Strength, 7 x 7 Strand Core
Mi Item #11742478
MFR #45701018
Price$45.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Diam, Aircraft Cable - 480 Lb Breaking Strength, 7 x 7 Strand Core
Mi Item #11742478
MFR #45701018

Mfr description
45701018 45701018 7X7 1/16X200' 304SS AI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.73/each

Specifications

Dimensions

  • Breaking Strength
    480 lb
  • Diameter
    1/16 in

Details

  • Finish Coating
    304 Stainless Steel
  • PSC Code
    4010
  • Strand Type
    7 x 7 Strand Core
  • Type
    Aircraft Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)