Overview
Mfr description
45701026 45701026 7X7 1/16X100' 304SS AI
Specifications
- Finish Coating304 Stainless Steel
- Breaking Strength480 lb
- Diameter1/16 in
- PSC Code4010
- TypeAircraft Cable
- Strand Type7 x 7 Strand Core
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data