Motion
45701109
1/8" Diam, Aircraft Cable - 1,760 Lb Breaking Strength, 7 x 19 Strand Core
MI ITEM #11742483
MFR #45701109
Price$53.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Diam, Aircraft Cable - 1,760 Lb Breaking Strength, 7 x 19 Strand Core
MI ITEM #11742483
MFR #45701109

Mfr description
45701109 45701109 7X19 1/8X50' 304SS AIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.50/each

Specifications

Dimensions

  • Breaking Strength
    1,760 lb
  • Diameter
    1/8 in

Details

  • Finish Coating
    304 Stainless Steel
  • PSC Code
    4010
  • Strand Type
    7 x 19 Strand Core
  • Type
    Aircraft Cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)