Overview
Mfr description
45701174 45701174 1X19 1/16X500' 304SS A
Specifications
- Finish Coating304 Stainless Steel
- Breaking Strength500 lb
- Diameter1/16 in
- PSC Code4010
- TypeAircraft Cable
- Strand Type1 x 19 Single Strand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data