Motion
45701257
1/16" x 3/64" Diam, Aircraft Cable - 270 Lb Breaking Strength, 7 x 7 Strand Core, Nylon Coating
Mi Item #11742486
MFR #45701257
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" x 3/64" Diam, Aircraft Cable - 270 Lb Breaking Strength, 7 x 7 Strand Core, Nylon Coating
Mi Item #11742486
MFR #45701257

Mfr description
45701257 45701257 7X7 3/64-1/16X500' NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bare Diameter
    3/64
  • Breaking Strength
    270 lb
  • Diameter
    1/16 in

Details

  • Finish Coating
    Galvanized
  • Head Coating
    Nylon
  • PSC Code
    4010
  • Strand Type
    7 x 7 Strand Core
  • Type
    Aircraft Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)