Overview
Mfr description
45701265 45701265 7X7 3/64-1/16X100' NYL
Specifications
- Finish CoatingGalvanized
- Breaking Strength270 lb
- Diameter1/16 in
- PSC Code4010
- TypeAircraft Cable
- Bare Diameter3/64
- Head CoatingNylon
- Strand Type7 x 7 Strand Core
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data