Specifications
Dimensions
- Breaking Strength9,800 lb
- Diameter5/16 in
Details
- Finish CoatingGalvanized
- PSC Code4010
- Strand Type7 x 19 Strand Core
- TypeGalvanized Steel Wire Rope
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)