Motion
45701554
5/16" Diam, Galvanized Steel Wire Rope - 9,800 Lb Breaking Strength, 7 x 19 Strand Core
Mi Item #11742490
MFR #45701554
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam, Galvanized Steel Wire Rope - 9,800 Lb Breaking Strength, 7 x 19 Strand Core
Mi Item #11742490
MFR #45701554

Mfr description
45701554 45701554 7X19 5/16X100' GALV WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    9,800 lb
  • Diameter
    5/16 in

Details

  • Finish Coating
    Galvanized
  • PSC Code
    4010
  • Strand Type
    7 x 19 Strand Core
  • Type
    Galvanized Steel Wire Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)