Motion
45701596
3/16" Diam, Galvanized Steel Wire Rope - 4,200 Lb Breaking Strength, 7 x 19 Strand Core
Mi Item #11742492
MFR #45701596
Price$249.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam, Galvanized Steel Wire Rope - 4,200 Lb Breaking Strength, 7 x 19 Strand Core
Mi Item #11742492
MFR #45701596

Mfr description
45701596 45701596 7X19 3/16X500' GALV WI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$249.58/each

Specifications

Dimensions

  • Breaking Strength
    4,200 lb
  • Diameter
    3/16 in

Details

  • Finish Coating
    Galvanized
  • PSC Code
    4010
  • Strand Type
    7 x 19 Strand Core
  • Type
    Galvanized Steel Wire Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)